Skip Content
OIL FILTER, 2 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL FILTER, 2 3/4 IN.

KOHLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U699
  • Mfr. Model # 12U699
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Oil Filter
  • Application Kohler/12 050 01-s
  • For Use With Mfr. No. CH18-CH25 and CV18-CV25, Anti-Drain 120523
  • Size H 2-3/4" Thread Size 3/4"-16
  • Type 32 Microns
  • Diameter OD 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list