Skip Content
OIL FILTER, 2 1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL FILTER, 2 1/4 IN.

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U835
  • Mfr. Model # 12U835
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Briggs & Stratton/492932s
  • For Use With Briggs & Stratton Vanguard engines small version filter: for 12 thru 25 HP engines: pressure lubrication engines E-Z-GO ST480 Gravely XL Series John Deere F620, F680, F687, M653, M655, M665, Z245, Z425, Z510A, Z520A, Z910A and Z920A ZTrak mowers and lawn tractors, 1200 Hydro Rake, 800 Aercore Aerator Kawasaki FB460V, FC420V, FC540V, FD501D, FD590V, FR651V, FR691V, FR730V, FX481V, FX541V, FX600V, F
  • Item Oil Filter
  • Size H 2-1/4" Thread Size 3/4"-16
  • Type 28 Microns
  • Diameter OD 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list