Skip Content
OIL ENGINE FULL SYN 10W30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL ENGINE FULL SYN 10W30 946ML

G-OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRN1500
  • Mfr. Model # 1500
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Proprieteary blends of North American sourced ultimatebiodegradable, non-toxic, renewable and/or less toxic reusable environmentally preferred base stocks that meet and exceed the highest specifications of ILSAC GF-5 API SN, SM, SL. Compatible with with all other motor oils.

Technical Specs

  • Container Type Plastic Bottle
  • For Use With Vehicle Engines
  • Application Engine Oil
  • ISO Viscosity Grade 10W-30
  • Item Engine Oil
  • SAE Grade Not Specified
  • Size 946 mL
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list