Skip Content
OIL ENGINE FULL SYN 10W30 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL ENGINE FULL SYN 10W30 5L

G-OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRN1584
  • Mfr. Model # 1584
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Proprieteary blends of North American sourced ultimatebiodegradable, non-toxic, renewable and/or less toxic reusable environmentally preferred base stocks that meet and exceed the highest specifications of ILSAC GF-5 API SN, SM, SL. Compatible with with all other motor oils.

Technical Specs

  • Application Engine Oil
  • Container Type Plastic Bottle
  • For Use With Vehicle Engines
  • Size 5 L
  • Item Engine Oil
  • ISO Viscosity Grade 10W-30
  • SAE Grade Not Specified
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List