OIL ENGINE FULL SYN 10W20 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL ENGINE FULL SYN 10W20 946ML

G-OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRN1504
  • Mfr. Model # 1504
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Proprieteary blends of North American sourced ultimatebiodegradable, non-toxic, renewable and/or less toxic reusable environmentally preferred base stocks that meet and exceed the highest specifications of ILSAC GF-5 API SN, SM, SL. Compatible with with all other motor oils.

Technical Specs

  • Application Engine Oil
  • Container Type Plastic Bottle
  • For Use With Vehicle Engines
  • ISO Viscosity Grade 5W-20
  • Item Engine Oil
  • Size 946 mL
  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list