Skip Content
OIL ENGINE FULL SYN 0W20 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL ENGINE FULL SYN 0W20 5L

G-OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRN1594
  • Mfr. Model # 1594
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Proprieteary blends of North American sourced ultimatebiodegradable, non-toxic, renewable and/or less toxic reusable environmentally preferred base stocks that meet and exceed the highest specifications of ILSAC GF-5 API SN, SM, SL. Compatible with with all other motor oils.

Technical Specs

  • Size 5 L
  • For Use With Vehicle Engines
  • Application Engine Oil
  • Item Engine Oil
  • Container Type Plastic Bottle
  • SAE Grade Not Specified
  • ISO Viscosity Grade 0W-20
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list