OIL DRAIN POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL DRAIN POLY

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUDR195
  • Mfr. Model # DR195
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2872
  • Shipping Weight 41.0 lbs

Product Details

Polyethylene telescoping waste oil drains for motor and gear oil collection. Manual non-pressurized fluid drain.

Technical Specs

  • Item 80 Liter Polypropylene Container
  • Capacity (US Gal.) 21.13
  • Features Polyethylene Telescoping Waste Oil Drains for Motor and Gear Oil Collection. Manual Non-pressurized Fluid Drain.
  • Height (In.) 48 to 71
  • Includes All Steel Down Tube with All Position Lock
  • Length 36"
  • Width 20"
  • Construction Polyethylene
  • Valve Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list