Skip Content
Discontinued with Replacement
OIL DRAIN BASIN, 6 QT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL DRAIN BASIN, 6 QT.

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10G589
  • Mfr. Model # 10G589
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
OIL DRAIN BASIN 4-1/2 IN H 6QT

Price: NA

Technical Specs

  • Item Oil Drain Basin
  • Width 11-1/2"
  • Capacity (US Gal.) 1-5/8"
  • Features Collects Oil and/or Other Chemicals
  • Dia. 13-1/2"
  • Length 13-1/2"
  • Height (In.) 4-1/2"
  • Construction Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list