OIL DRAIN BASIN 4-1/2 IN H 6QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL DRAIN BASIN 4-1/2 IN H 6QT

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32950
  • Mfr. Model # 32950
  • UNSPSC # 26101735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Capacity (US Gal.) 1-5/8
  • Height (In.) 4-1/2
  • Item Oil Drain Basin
  • Dia. 11-1/2"
  • Construction Polypropylene
  • Features Collects Oil and/or Other Chemicals
  • Width 11-1/2"
  • Length 13-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list