Skip Content
OIL COOLER,MOBILE,8-80 GPM,48 HP RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL COOLER,MOBILE,8-80 GPM,48 HP RE

COOL-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJD9
  • Mfr. Model # 4UJD9
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.65 lbs

Technical Specs

  • Dimension B (In.) 22.13
  • Dimension A (In.) 23.62
  • Dimension C (In.) 19.84
  • Dimension D (In.) 19.69
  • Dimension E (In.) 21.02
  • Dimension F (In.) 3.82
  • Dimension G (In.) 8
  • Dimension H (In.) 1.58
  • Dimension J (In.) -
  • Includes Universal Mounting Bracket
  • Max. Temp. (F) 250
  • Material Aluminum
  • Item Hydraulic Oil Cooler
  • Overall Width (In.) 23.62
  • Overall Depth (In.) 2.56
  • Dimension K (In.) -
  • Type Mobile
  • Air Flow 1000 FPM
  • Flow Ranges (GPM) 8 to 80
  • Overall Height (In.) 22.13
  • HP Heat Removed 48
  • Port Size SAE #20
  • Max. Pressure (PSI) 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list