Skip Content
OIL COOLER,MOBILE,2-30 GPM,8 HP REM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL COOLER,MOBILE,2-30 GPM,8 HP REM

COOL-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJD3
  • Mfr. Model # 4UJD3
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • Dimension C (In.) 6.65
  • Dimension B (In.) 5.67
  • Dimension A (In.) 3
  • Dimension D (In.) -
  • Dimension E (In.) -
  • Dimension F (In.) -
  • Dimension H (In.) -
  • Dimension J (In.) -
  • Dimension G (In.) -
  • Includes Universal Mounting Bracket
  • Material Aluminum
  • Item Hydraulic Oil Cooler
  • Max. Temp. (F) 250
  • Overall Depth (In.) 1.77
  • Overall Height (In.) 6.65
  • Type Mobile
  • Overall Width (In.) 17.91
  • Air Flow 1000 FPM
  • Flow Ranges (GPM) 2 to 30
  • HP Heat Removed 8
  • Dimension K (In.) -
  • Max. Pressure (PSI) 250
  • Port Size SAE #12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list