OIL COOLER,MOBILE,2-30 GPM,20 HP RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL COOLER,MOBILE,2-30 GPM,20 HP RE

COOL-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJD5
  • Mfr. Model # 4UJD5
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.71 lbs

Technical Specs

  • Dimension E (In.) -
  • Dimension B (In.) 14.33
  • Dimension D (In.) -
  • Dimension A (In.) 10
  • Dimension C (In.) 15.31
  • Dimension F (In.) -
  • Dimension G (In.) -
  • Dimension J (In.) -
  • Includes Universal Mounting Bracket
  • Dimension H (In.) -
  • Item Hydraulic Oil Cooler
  • Material Aluminum
  • Max. Temp. (F) 250
  • Overall Depth (In.) 1.77
  • Overall Width (In.) 17.91
  • Overall Height (In.) 15.31
  • Type Mobile
  • Flow Ranges (GPM) 2 to 30
  • Dimension K (In.) -
  • Air Flow 1000 FPM
  • HP Heat Removed 20
  • Port Size SAE #12
  • Max. Pressure (PSI) 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list