OIL COOLER,MOBILE,2-30 GPM,14 HP RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL COOLER,MOBILE,2-30 GPM,14 HP RE

COOL-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJD4
  • Mfr. Model # 4UJD4
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Dimension B (In.) 10
  • Dimension A (In.) 6
  • Dimension C (In.) 10.98
  • Dimension D (In.) -
  • Dimension E (In.) -
  • Dimension F (In.) -
  • Dimension H (In.) -
  • Dimension G (In.) -
  • Dimension J (In.) -
  • Includes Universal Mounting Bracket
  • Item Hydraulic Oil Cooler
  • Max. Temp. (F) 250
  • Overall Depth (In.) 1.77
  • Overall Height (In.) 10.98
  • Material Aluminum
  • Type Mobile
  • Overall Width (In.) 17.91
  • Air Flow 1000 FPM
  • Flow Ranges (GPM) 2 to 30
  • Max. Pressure (PSI) 250
  • HP Heat Removed 14
  • Dimension K (In.) -
  • Port Size SAE #12

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list