OIL COOLER,AC,4-50 GPM,115/230 V,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL COOLER,AC,4-50 GPM,115/230 V,1/

COOL-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UHZ8
  • Mfr. Model # 4UHZ8
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Depth (In.) 15.5
  • Height (In.) 19.6
  • Finish Black Painted
  • Max. Temp. 250
  • Includes Mounting Feet
  • Item Forced Air Oil Cooler
  • Motor HP 1/2
  • Motor Amps 8/4
  • Width (In.) 21.65
  • Type AC Motor
  • Construction Aluminum
  • Flow Ranges (GPM) 4 to 50
  • NEMA/IEC Frame 56C
  • HP Heat Removed 20
  • Voltage 115/230
  • Max. Pressure (PSI) 377
  • Port Size SAE #20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list