OIL COOLER,AC,2-30 GPM,115/230 V,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL COOLER,AC,2-30 GPM,115/230 V,1/

COOL-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UHZ4
  • Mfr. Model # 4UHZ4
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.05 lbs

Technical Specs

  • Finish Black Painted
  • Depth (In.) 12.56
  • Height (In.) 13.74
  • Includes Mounting Feet
  • Max. Temp. 250
  • Width (In.) 13.78
  • Motor Amps 5.4/2.7
  • Motor HP 1/4
  • Type AC Motor
  • Item Forced Air Oil Cooler
  • Construction Aluminum
  • NEMA/IEC Frame 56C
  • Max. Pressure (PSI) 377
  • Port Size SAE #12
  • Voltage 115/230
  • Flow Ranges (GPM) 2 to 30
  • HP Heat Removed 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list