Skip Content
OIL COOLANT PUMP, 1 HP, 3PH, 230/46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL COOLANT PUMP, 1 HP, 3PH, 230/46

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRV4
  • Mfr. Model # 3GRV4
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Bolt Circle Dia. (In.) 8.62
  • Discharge Port (In.) 1
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
  • Cord (Ft.) -
  • CFM -
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 5 Ft. of Head -
  • GPH of Water @ 8 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 48
  • GPH of Water @ 9 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 48
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 48
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 30
  • GPM of Water @ 5 Ft. of Head 48
  • GPM of Water @ 30 Ft. of Head 40
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low -
  • GPM of Water @ 9 Ft. of Head -
  • Includes -
  • HP 1
  • Height (In.) 11-3/4
  • Length (In.) 8
  • Inlet/Outlet (In.) 1
  • Max. Immersion Depth (In.) -
  • Item Oil Coolant Pump
  • Min. Immersion Depth (In.) -
  • Max. Temp. 180
  • Nominal Tank Depth (In.) -
  • Number of Stages -
  • Phase 3
  • Shut-Off (Ft.) 60
  • Replaces Brown/Sharp Stock No. -
  • Tank (Gal.) -
  • Type Suction
  • Width (In.) 8
  • Impeller Material Aluminum
  • GPM of Water @ Max. Ft. Head -
  • Body Material Cast Iron
  • Motor Enclosure TEFC
  • Motor Type -
  • Replaces Gusher Model -
  • RPM 3450
  • Replaces Graymills Model -
  • Shaft Material Carbon Steel
  • Voltage 230/460
  • Shaft Seal Carbon
  • GPM of Water @ 16 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 26 Ft. of Head -
  • Elastomer Viton
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Suction Lift (Ft.) 2
  • GPM of Water @ 27 Ft. of Head -
  • Max. Recommended Viscosity 500 SSU
  • Amps 3.2/1.9
  • GPM of Water @ 1 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list