Skip Content
OIL COOLANT PUMP, 1/8 HP, 1PH, 115/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL COOLANT PUMP, 1/8 HP, 1PH, 115/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRV5
  • Mfr. Model # 3GRV5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • CFM -
  • Bolt Circle Dia. (In.) 5
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Discharge Port (In.) 3/8
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 9 Ft. of Head -
  • GPH of Water @ 8 Ft. of Head -
  • GPH of Water @ 5 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 5
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 9
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low -
  • GPM of Water @ 9 Ft. of Head -
  • Height (In.) 11-1/4
  • HP 1/8
  • Includes -
  • Inlet/Outlet (In.) 3/8
  • Item Oil Coolant Pump
  • Length (In.) 3-1/2
  • Max. Immersion Depth (In.) 6
  • Max. Temp. 180
  • Phase 1
  • Shut-Off (Ft.) 13
  • Replaces Brown/Sharp Stock No. -
  • Width (In.) 3-1/2
  • Tank (Gal.) -
  • Type Immersion
  • Body Material Cast Iron
  • GPM of Water @ Max. Ft. Head -
  • Motor Type -
  • Impeller Material Plastic
  • Replaces Graymills Model -
  • Motor Enclosure TENV
  • Replaces Gusher Model -
  • RPM 3450
  • Voltage 115/230
  • Shaft Material Carbon Steel
  • Shaft Seal -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 16 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Elastomer -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Recommended Viscosity 500 SSU
  • Amps .7/.35
  • Max. Suction Lift (Ft.) -
  • GPM of Water @ 1 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list