Skip Content
OIL COOLANT PUMP, 1/4 HP, 3PH, 230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL COOLANT PUMP, 1/4 HP, 3PH, 230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRV8
  • Mfr. Model # 3GRV8
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.16 lbs

Technical Specs

  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
  • Bolt Circle Dia. (In.) 6.37
  • CFM -
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Discharge Port (In.) 1/2
  • Cord (Ft.) -
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 5 Ft. of Head -
  • GPH of Water @ 8 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 20
  • GPH of Water @ 9 Ft. of Head -
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 17
  • GPM of Water @ 20 Ft. of Head 14
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 5
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 20
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low -
  • Height (In.) 14-5/8
  • HP 1/4
  • Includes -
  • Inlet/Outlet (In.) 1/2
  • Item Oil Coolant Pump
  • Length (In.) 4-1/4
  • Max. Immersion Depth (In.) 7
  • Min. Immersion Depth (In.) -
  • Max. Temp. 180
  • Nominal Tank Depth (In.) -
  • Phase 3
  • Shut-Off (Ft.) 32
  • Number of Stages -
  • Replaces Brown/Sharp Stock No. -
  • Type Immersion
  • Tank (Gal.) -
  • Width (In.) 4-1/4
  • Body Material Cast Iron
  • GPM of Water @ Max. Ft. Head -
  • Impeller Material Plastic
  • Motor Enclosure TENV
  • Motor Type -
  • Replaces Graymills Model -
  • Replaces Gusher Model -
  • Shaft Seal -
  • RPM 3450
  • Shaft Material Carbon Steel
  • Voltage 230/460
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 16 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Elastomer -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • Max. Recommended Viscosity 500 SSU
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Suction Lift (Ft.) -
  • GPM of Water @ 1 Ft. of Head -
  • Amps .8/.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list