Skip Content
OIL COOLANT PUMP, 1/2 HP, 3PH, 230/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL COOLANT PUMP, 1/2 HP, 3PH, 230/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRW1
  • Mfr. Model # 3GRW1
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.7 lbs

Technical Specs

  • CFM -
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
  • Bolt Circle Dia. (In.) 6.75
  • Cord (Ft.) -
  • Discharge Port (In.) 3/4
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 5 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 8 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head 35
  • GPM of Water @ 15 Ft. of Head 30
  • GPH of Water @ 9 Ft. of Head -
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 20 Ft. of Head 26
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 35
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 5
  • GPM of Water @ 30 Ft. of Head 18
  • GPM of Water @ 7 Ft. of Head Low -
  • GPM of Water @ 9 Ft. of Head -
  • HP 1/2
  • Height (In.) 17-7/8
  • Includes -
  • Max. Immersion Depth (In.) 9-1/2
  • Item Oil Coolant Pump
  • Inlet/Outlet (In.) 3/4
  • Length (In.) 5-3/8
  • Max. Temp. 180
  • Min. Immersion Depth (In.) -
  • Nominal Tank Depth (In.) -
  • Number of Stages -
  • Phase 3
  • Shut-Off (Ft.) 42
  • Tank (Gal.) -
  • Replaces Brown/Sharp Stock No. -
  • Type Immersion
  • Width (In.) 5-3/8
  • Body Material Cast Iron
  • Impeller Material Aluminum
  • GPM of Water @ Max. Ft. Head -
  • Motor Enclosure TEFC
  • Motor Type -
  • Replaces Graymills Model -
  • Replaces Gusher Model -
  • Shaft Material Carbon Steel
  • RPM 3450
  • Voltage 230/460
  • Shaft Seal -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 16 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Elastomer -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • Max. Suction Lift (Ft.) -
  • Amps 1.8/1.2
  • Max. Recommended Viscosity 500 SSU
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head -
  • GPM of Oil 500 SSU @ Max. Ft. Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list