Skip Content
OIL CONTROL GUN,W MECHANICAL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL CONTROL GUN,W MECHANICAL METER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW15F218
  • Mfr. Model # 15F218
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Includes 8" Hose Fitted With Manual Non Drip Nozzle , Hose Swivel At Inlet
  • Item Mechanical Oil Control Gun
  • For Use With Oils with viscosity upto 2000 cst, Diesel , Biodiesel
  • Operating Pressure (PSI) 870

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list