Skip Content
Discontinued with Replacement
OIL COMPRESSOR OVER 100F 30WT 4LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL COMPRESSOR OVER 100F 30WT 4LT

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRPR30-4
  • Mfr. Model # PR30-4
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.13 lbs
Suggested Replacement Product
OIL COMPRESSOR OVER 100F 30WT 4LT

Price: NA

Product Details

Compressor oil specially formulated and approved for use in Devair compressor pumps. Helps to reduce corrosion and carbon build up and extend overall compressor life. Meets Devair pump warranty specifications.

Technical Specs

  • SAE Grade Not Specified
  • Size 4 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list