OIL CHANGE PUMP SYSTEM POLY 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OIL CHANGE PUMP SYSTEM POLY 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACA8
  • Mfr. Model # 3ACA8
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Flow Rate (GPM) 4.0
  • Includes 8 Ft. Power Leads, 4 Gallon Container, 12VDC Pump, Suction and Discharge Tubing, Instruction Manual
  • Cord Length (Ft.) 7.8
  • Height (In.) 21
  • Max. Head (Ft.) 40
  • Item Oil Change Pump System
  • Length (In.) 13-3/8
  • Temp. Range (F) 185
  • Width (In.) 8-3/4
  • Body Material Polypropylene
  • Max. Pressure (PSI) 17
  • Voltage 12VDC
  • Tank Capacity 4 Gal.
  • Max. Viscosity 3000 SSU
  • Prime in Feet 7.5
  • Amps 7.5
  • Basin Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list