OIL BURNERMOTOR,1/3 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL BURNERMOTOR,1/3 HP,3450,115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOL1032D
  • Mfr. Model # OL1032D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs

Technical Specs

  • Full Load Amps 4.2/2.1
  • HP 1/3
  • Phase 1
  • Includes Capacitor
  • Nameplate RPM 3450
  • Item Oil Burner Motor
  • Shaft Length 1-7/8"
  • Hz 60
  • RPM Range 2350-3600
  • Voltage 115/230
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Shaft Dia. 1/2"
  • Frame 48N
  • Ambient Temperature 40 Degrees C
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • Motor Flange Type Non-Ventilated
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Flange Material Aluminum
  • Motor Application HVAC/R
  • Motor Sub Application Oil Burner
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list