Discontinued with Replacement
OIL BURNER MOTOR,1/8 HP,1725,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL BURNER MOTOR,1/8 HP,1725,115 V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4MA10
  • Mfr. Model # 4MA10
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs
Suggested Replacement Product
MODEL FRACTIONAL

Your Price: NA

Technical Specs

  • Full Load Amps 2.1
  • HP 1/8
  • Item Oil Burner Motor
  • Includes Removable Face Plate, Reversing Switch
  • Nameplate RPM 1725
  • Phase 1
  • Shaft Length 1-13/16"
  • RPM Range 1701-1800
  • Hz 60
  • Voltage 115
  • Frame 48N
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Ambient Temperature 40 Degrees C
  • Motor Application HVAC/R
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Split-Phase
  • Motor Sub Application Oil Burner
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Bearings Sleeve
  • Motor Flange Type Ventilated/Non-Ventilated
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list