OIL BURNER MOTOR,1/7 HP,3450,115 V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL BURNER MOTOR,1/7 HP,3450,115 V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOBK6002V1
  • Mfr. Model # OBK6002V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.32 lbs

Technical Specs

  • Full Load Amps 1.8
  • HP 1/7
  • Features 18 1/2" Lead Set
  • Item Oil Burner Motor
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Frame 48M
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Oil Burner
  • Motor Mounting Type Face
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Flange Material Aluminum
  • Motor Flange Type Ventilated
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list