Discontinued with Replacement
OIL BURNER MOTOR,1/7 HP,3350,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL BURNER MOTOR,1/7 HP,3350,115 V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4MA16
  • Mfr. Model # 4MA16
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs
Suggested Replacement Product
OIL BURNER MOTOR,1/7 HP,3350,115 V,

Your Price: NA

Technical Specs

  • Full Load Amps 2.0
  • Features 20" L Power Cable at 1:00
  • HP 1/7
  • Item Oil Burner Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • Shaft Length 1-13/16"
  • RPM Range 3001-3600
  • Voltage 115
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Ambient Temperature 40 Degrees C
  • Frame 48M
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Oil Burner
  • Motor Design Split-Phase
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Type Face
  • Motor Flange Material Aluminum
  • Motor Bearings Sleeve
  • Motor Flange Type Ventilated
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list