Skip Content
OIL BURNER MOTOR,1/4 HP,3450,115 V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OIL BURNER MOTOR,1/4 HP,3450,115 V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEL2022
  • Mfr. Model # EL2022
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Full Load Amps 3.4
  • HP 1/4
  • Nameplate RPM 3450
  • Item Oil Burner Motor
  • Phase 1
  • Hz 60
  • RPM Range 2350-3600
  • Voltage 115
  • Shaft Length 1-13/16"
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Frame 48N
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Flange Type Ventilated
  • Motor Bearings Sleeve
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.00
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list