OIL BURNER MOTOR,1/4 HP,1725,115 V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL BURNER MOTOR,1/4 HP,1725,115 V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEL2024
  • Mfr. Model # EL2024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.25 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 3.7
  • Includes Reversing Switch
  • Phase 1
  • Nameplate RPM 1725
  • Item Oil Burner Motor
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 1-13/16"
  • Frame 48N
  • Ambient Temperature 40 Degrees C
  • Voltage 115
  • Shaft Dia. 1/2"
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Oil Burner
  • Motor Design Split-Phase
  • Motor Application HVAC/R
  • Motor Mounting Type Face
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Sleeve
  • Motor Flange Material Aluminum
  • Motor Flange Type Non-Ventilated
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list