OIL BURNER MOTOR,1/3 HP,1725,115 V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OIL BURNER MOTOR,1/3 HP,1725,115 V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOL2034
  • Mfr. Model # OL2034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Full Load Amps 4.3
  • HP 1/3
  • Phase 1
  • Hz 60
  • Nameplate RPM 1725
  • Shaft Length 1-7/8"
  • Item Oil Burner Motor
  • Voltage 115
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • RPM Range 1701-1800
  • Frame 48N
  • Shaft Dia. 1/2"
  • Ambient Temperature 40 Degrees C
  • Motor Design Split-Phase
  • Motor Sub Application Oil Burner
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Mounting Type Face
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Sleeve
  • Motor Flange Material Aluminum
  • Motor Flange Type Ventilated
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list