Skip Content
OIL BURNER MOTOR,1/3 HP,1725,115 V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL BURNER MOTOR,1/3 HP,1725,115 V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEL2034
  • Mfr. Model # EL2034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • Full Load Amps 4.3
  • Item Oil Burner Motor
  • HP 1/3
  • Nameplate RPM 1725
  • Phase 1
  • RPM Range 1400-1800
  • Voltage 115
  • Hz 60
  • Shaft Length 1-7/8"
  • Frame 48N
  • Standards UL Recognized (E46412/E25022), CSA Certified (LR43341)
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Flange Material Aluminum
  • Motor Bearings Sleeve
  • Motor Flange Type Non-Ventilated
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Oil Burner
  • Motor Application HVAC/R
  • Motor Design Split-Phase
  • Motor Mounting Type Face
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list