Skip Content
OIL BURNER IGNITOR,END HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL BURNER IGNITOR,END HINGE

ALLANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M550
  • Mfr. Model # 23M550
  • UNSPSC # 40101834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Amps @ 120V 45mA
  • Includes Mounting Plate Gasket
  • For Use With Carlin 99, 100/1, CRD Oil Burners
  • Special Information Runs Cooler, Quieter and Safer On All Types of Burners
  • Mounting Type End Hinge
  • Item Oil Burner Ignitor
  • Voltage 120
  • Characteristics Low Operating Temperature, Extended Life Expectancy and Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list