Skip Content
OIL BURNER IGNITION TRANSFORMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL BURNER IGNITION TRANSFORMER

ALLANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M552
  • Mfr. Model # 23M552
  • UNSPSC # 40101834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • For Use With Beckett A, AF, AFG Oil Burners
  • Amps @ 120V 23mA
  • Special Information Designed with High Temperature Wire, Runs Cooler, Quieter and Safer On All Types of Burners, Single Porcelain Designs, Dependable Power
  • Mounting Type End Hinge
  • Item Oil Burner Ignition Transformer
  • Includes Mounting Plate, Barrier Gaskets and Mounting Plate Clips
  • Voltage 120
  • Characteristics 10,000 Volt Secondary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list