Skip Content
OIL BAR AND CHAIN 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL BAR AND CHAIN 3.78L

G-OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRN1522
  • Mfr. Model # 1522
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.125 lbs

Product Details

Ultimate biodegradeable, made with North American grown base oils, significantly reduces potential operator health hazards, including skin, eyes and lung irritation generally associated with oil based products.

Technical Specs

  • Application Engine Oil
  • Item Chainsaw Oil
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Container Type Plastic Bottle
  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list