OIL/AIR SEPARATOR SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL/AIR SEPARATOR SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNOAS99031
  • Mfr. Model # OAS99031
  • UNSPSC # 20142801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Air Filter
  • Includes I. Gasket
  • Height 11-31/32"
  • Length 11-31/32"
  • Outside Dia. 5-13/32"
  • Width 5-13/32"
  • Air Filter Design Element Only, Radial
  • Description/Special Features Oil/Air Separator Spin-on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list