OIL/AIR SEPARATOR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL/AIR SEPARATOR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNOAS99011
  • Mfr. Model # OAS99011
  • UNSPSC # 20142801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Item Oil/Air Separator
  • Length 7-1/2"
  • Outside Dia. 6-19/32"
  • Includes Deflector Shield on Closed End, (2) Gaskets Included
  • Height 7-1/2"
  • Description/Special Features Oil/Air Separator
  • Width 6-19/32"
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list