Skip Content
OIL/AIR SEPARATOR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL/AIR SEPARATOR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNOAS99004
  • Mfr. Model # OAS99004
  • UNSPSC # 20142801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Includes -
  • Item Oil/Air Separator
  • Height 9-21/32"
  • Length 9-21/32"
  • Outside Dia. 10-13/16", Flange 12"
  • Description/Special Features Oil/Air Separator Element
  • Width 10-13/16"
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list