OIL AIR COMPRESSOR ISO 100QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL AIR COMPRESSOR ISO 100QT

LUBRIPLATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUBL0707-054
  • Mfr. Model # L0707-054
  • UNSPSC # 15121521
  • CATALOGUE PAGE # 3002
  • Shipping Weight 26.02 lbs

Technical Specs

  • Application Air Compressor Pump
  • Colour Translucent
  • Container Type Bottle
  • For Use With Reciprocating Air Compressors
  • Item Compressor Oil
  • SAE Grade ISO 100
  • Specific Gravity 0.8756
  • Viscosity Index 101
  • Four-Ball Wear 0.46 mm
  • ISO Viscosity Grade 100
  • Pour Point -23 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list