OIL AIR COMPRESSOR ISO 100 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL AIR COMPRESSOR ISO 100 GA

LUBRIPLATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUBL0707-057
  • Mfr. Model # L0707-057
  • UNSPSC # 15121521
  • CATALOGUE PAGE # 3002
  • Shipping Weight 33.96 lbs

Technical Specs

  • Application Air Compressor Pump
  • Colour Translucent
  • Container Type Jug
  • ISO Viscosity Grade 100
  • Item Compressor Oil
  • For Use With Reciprocating Air Compressors
  • SAE Grade ISO 100
  • Viscosity Index 101
  • Specific Gravity 0.8756
  • Four-Ball Wear 0.46 mm
  • Pour Point -23 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list