Skip Content
OIL ABSORBENT, 4L JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL ABSORBENT, 4L JUG

GOLDEN ENVIRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCHGE-GP4L
  • Mfr. Model # GE-GP4L
  • UNSPSC # 76120000
  • CATALOGUE PAGE # 1674
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour White Granual Powder
  • Container Size 4 L
  • Composition Blend of Oil-Absorbent Co-Polymers
  • Volume Absorbed Per Pkg. 10.1 gal.
  • Item Oil Absorbent, 4 L Jug
  • Standards G.R.A.S by the USA Food and Drug Administration

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list