Skip Content
OIL 2 CYCLE OUTBOARD TC-W3 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL 2 CYCLE OUTBOARD TC-W3 3.78L

G-OIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRN1702
  • Mfr. Model # 1702
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.125 lbs

Product Details

Bio-based green solution for outboard marine 2-cycle engine applications where TC-W3 specification is required.

Technical Specs

  • Application Engine Oil
  • Container Type Plastic Bottle
  • For Use With 2-Cycle Engines
  • ISO Viscosity Grade TC-W3
  • Item Engine Oil
  • Size 3.78 L
  • SAE Grade Not Specified
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list