OIL 2 CYCLE HI PERFORMANCE 500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL 2 CYCLE HI PERFORMANCE 500ML

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF504
  • Mfr. Model # 504
  • UNSPSC # 15101700
  • CATALOGUE PAGE # 3002
  • Shipping Weight 1.04 lbs

Product Details

High performance 2 cycle oil provides lubrication for both the recreational and racing requirements of large horse-power snowmobiles and outboards. For two-cycle engines requiring gas/oil mixtures up to and including 50:1. Prevents piston ring sticking and exhaust port blockage.

Technical Specs

  • Item 500 mL Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list