OIL 1 GAL S.S. THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

OIL 1 GAL S.S. THREADING

RIDGID

Web Price : $58.18 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG74012
  • Mfr. Model # 74012
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 270
  • Shipping Weight 7.8 lbs

Product Details

Specially formulated for hand threading and high speed machine threading to produce premium quality threads while reducing friction and keeping the dies cool to extend die life. Contain no chlorine or other halogens, PCBs or heavy metals.

Technical Specs

  • Features Cools Threads and Pipe During Operation, Speeds Metal Removal, Improves Thread Quality, Reduces Threading Torque
  • Colour Clear Amber
  • Item Thread Cutting Oil
  • Fragrance Mild Odor
  • Specific Gravity 1
  • Flash Point 385 Degrees F
  • Cutting Fluid Sub-Category Cutting Oils
  • Application Cools Threads and Pipe During Threading Operation, Speeds Metal Removal
  • For Use With Alloy and Stainless Steel
  • Container Size 1 gal.
  • Physical Form Liquid
  • Viscosity 38 mm2 /s
  • Base Oil Mineral
  • Container Style Jug

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list