OHTCOYOTE TAN 16 TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OHTCOYOTE TAN 16 TOOLS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831640
  • Mfr. Model # 831640
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 150
  • Shipping Weight 0.81 lbs

Product Details

One-hand operable features. All locking features. Integrated lanyard attachments. Jaw lockout. Imprinted handle scales. MOLLE sheath. A lifesaving strap cutter and oxygen bottle wrench, threading for common-size cleaning rods and much more.

Technical Specs

  • Includes Sheath
  • Item Multi-Tool
  • Handle Colour Tan
  • Locking Yes
  • Number of Functions 16
  • One-Hand Operation Yes
  • Closed Length 4-1/2"
  • Length Open 7"
  • Number of Tools 16
  • Features All Locking Features, Jaw Lockout, Outside-Accessible Features, One-Hand Operable Features, Imprinted Handle Scales
  • Material 420HC Stainless Steel
  • Sheath Material Molle Black, Molle Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list