Skip Content
OFFSET SNIP -STRAIGHT CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFFSET SNIP -STRAIGHT CUTTING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-4032
  • Mfr. Model # 48-22-4032
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Handle Colour Yellow
  • Item Cutting Aviation Snips
  • Overall Length 10"
  • Features One Handed Locking - Ease of Use/quick Open and Close, Flush Bolt Design - Won't Hang Up on Material , Forged Alloy Steel Blades - for Maximum Tool Strength ,rust Protection - Hard Chrome Plated Blades Increases Tool Life by Reducing Corrosion
  • Cutting Length 1-1/4"
  • Material Forged Alloy Steel Blades
  • Cutting Action Straight
  • Handle Design Ergonomic
  • Metal Gauge 18 Mild/22 Stainless Steel
  • Standards Yes
  • Cutting Edge Serrated
  • Safety Latch Yes
  • Metal Cutting Snip Product Grouping Metal Cutting Snips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list