Skip Content
OFFSET ROLLER CHAIN LINK#60NP,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFFSET ROLLER CHAIN LINK#60NP,PK 5

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L084
  • Mfr. Model # 6L084
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Offset Roller Chain Link
  • Temp. Range 14 to 302F
  • Type Corrosion Resistant
  • Material Nickel Plated
  • ANSI Chain Size 60NP
  • Pitch 0.75"
  • Tensile Strength (Lb.) -
  • Inside Pin Dia. 0.234"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List