Skip Content
OFFSET LINK,BRITISH STANDARD,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFFSET LINK,BRITISH STANDARD,PK 5

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGN6
  • Mfr. Model # 1YGN6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Includes -
  • Material Carbon Steel
  • Item Offset Roller Chain Link
  • Hole Dia. (In.) -
  • Length (In.) 0.500
  • Max. Allowable Load (Lb.) -
  • Overall Width (In.) 0.724
  • Temp. Range 15 to 300F
  • Type British Standard
  • Roller Dia. (In.) 0.335
  • ANSI Chain Size RS08B
  • Connecting End to Center Line (In.) 0.395
  • Rivet End to Center Line (In.) 0.329
  • Pitch 0.5"
  • Tensile Strength (Lb.) 4410
  • Width Between Roller Link Plates (In.) 0.305
  • Agency Compliance International Standards Organization Metric Dimensions (ISO606), British Stand (BS228), and DIN 8187
  • Lubrication SAE 10 to SAE 50
  • Hole Dia. (mm) -
  • Pin Type Riveted
  • Pin Length (In.) 0.724
  • Lacing -
  • Roller Dia. (mm) -
  • Overall Width (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (In.) -
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (In.) 0.465
  • Outside Pin Dia. (In.) 0.175
  • Outside Pin Dia. (mm) -
  • Roller Link Plate Height (mm) -
  • Pin Length (mm) -
  • Rivet End to Center Line (mm) -
  • Inside Pin Dia. 0.175"
  • Connecting End to Center Line (mm) -
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List