Skip Content
OFFSET CLOSET FLANGE W/METAL RING,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFFSET CLOSET FLANGE W/METAL RING,4

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUU2
  • Mfr. Model # 3GUU2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Colour White
  • Pipe Size 4 x 3"
  • Standards Meets or Exceeds Class 12454 Standards As Defined In ASTM D1784 For Material, ASTM D2665 For Dimensions, D3311 For Patterns And Layout
  • Max. Temp. 140 Degrees F
  • Item Closet Flange, Offset, Metal Ring
  • Schedule DWV
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Flange
  • Fitting Connection Type Hub
  • Specific Fitting Shape Closet Flange
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4" x 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List