Skip Content
OFFSET BENCH VISE,UTILITY,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFFSET BENCH VISE,UTILITY,4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3FDJ8
  • Mfr. Model # 3FDJ8
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Technical Specs

  • Features -
  • Jaw Type Carbon Steel Serrated Jaws, Fully Hardened
  • Item Bench Vise
  • Overall Height 5-1/2"
  • Overall Length 12-5/8"
  • Number of Mounting Points 4
  • Mounting Hole Dia. 13/32"
  • Base Type Fixed
  • Jaw Width 4"
  • Max. Opening 4-3/4"
  • Throat Depth Unlimited
  • Material Ductile Iron
  • Reversible No
  • Overall Width 7-43/64"
  • Number of Lock Down Bolts 1
  • Body Casting 30,000 psi
  • Duty Rating Standard Duty
  • Pipe Jaw Included No
  • High Visibility No
  • Quick-Acting No
  • Deep Throat No
  • Jaw Face Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list