OFF ROAD TIRE GAUGE,RECALIBRATABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OFF ROAD TIRE GAUGE,RECALIBRATABLE

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W453
  • Mfr. Model # 33W453
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Recalibratable
  • Item Off Road Tire Gauge
  • Material Metal
  • Pressure Range 10 to 150 PSI
  • Used For Tireswheels
  • Calibration 2 PSI
  • Max. Air Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list