Skip Content
OFF 125 PRESS SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OFF 125 PRESS SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG39J52
  • Mfr. Model # 9013FHG39J52
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Action Standard
  • Application Air Compressor
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 1
  • Item Pressure Switch
  • Phase Single/Three
  • Port Type 1-Port 1/4" NPT (Male)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Contact Form DPST
  • Actuation Type Diaphragm
  • Differential 30 PSI
  • NEMA Rating 1
  • Range 40 - 150 PSI
  • Series 9013FHG
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Standards UL/CSA
  • Burst Pressure 220 PSI
  • AC Contact Rating 10A @ 575V
  • IP Rating 54
  • Factory On/Off Setting 95/125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list